Buy more than* S$200* and get FREE SHIPPING

  • Clamp lever (female thread) KF
  • Clamp lever (female thread) KF
  • Clamp lever (female thread) KF

Clamp lever (female thread) KF KF-10-S

Item.#
05796095
Mfr.#
KF-10-S
Package Qty.
1PC
Ship pack of
1
16.88 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Dimension r (mm)
80
Maximum Load (N)
500
Surface Processing (Lever)
Baked melamine
Dimensions H2(mm)
53.3
Dimensions H1 (mm)
49
Dimension l (mm)
10
Dimension D1 (mm)
10
Dimensions D (mm)
22
Turning Radius (mm)
80
Lever Color
Silver
Number of Gears
22
Dimension T (mm)
14
Surface Processing (Screw)
Blackoxideblack
Material (Lever Part)
Zinc die-cast
Material (Spring Part)
SteelwireSW-C
Material (Screwed Part)
SteelSUM22
Maximum Torque (kN)
14.7
Torque (N m)
35
Dimension d (mm)
16
Dimension H (mm)
33.2