Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamp lever (female thread) KF
  • Clamp lever (female thread) KF
  • Clamp lever (female thread) KF

Clamp lever (female thread) KF KF-12-S

Item.#
05796104
Mfr.#
KF-12-S
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Screw Diameter x Pitch (mm)
M12 x 1.75
Dimension r (mm)
95
Maximum Load (N)
588
Lever Color
Silver
Dimension D1 (mm)
12
Dimensions D (mm)
25.9
Turning Radius (mm)
95
Material (Lever Part)
Zinc die-cast
Weight (g)
190
Number of Gears
24
Maximum Torque (kN)
17.9
Dimensions H2(mm)
64.5
Dimensions H1 (mm)
59
Dimension l (mm)
10
Dimension T (mm)
17
Surface Processing (Lever)
Baked melamine
Surface Processing (Screw)
Black iron oxide black film
Dimension d (mm)
19
Dimension H (mm)
38.3
Material (Spring Part)
Steel wire SW-C
Material (Screwed Part)
Steel SUM22
Torque (N, m)
50