Buy more than* S$200* and get FREE SHIPPING

  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type

Standard Three-Phase Motor, Indoor Type SF-JR-4P-0.2KW

4.47 (17)
Item.#
05796935
Mfr.#
SF-JR-4P-0.2KW
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Frequency (Hz)
50/60/60
Dimention X (mm)
12
Paint Color
Munsell N5.5
Output (kW)
0.2
Dimensions B (mm)
77
Dimensions KD2 (mm)
12
Dimensions E (mm)
50
Dimensions KD1 (mm)
12
Rated Current (A)
1.26/1.1/1.1
Dimension G(mm)
2.3
Insulation Assortment
E
Dimensions KA (mm)
9
Dimension F (mm)
40
Dimensions M (mm)
135
Ambient Humidity
Below 95% RH
Rated Voltage (V)
Three phase 200/200/220
Rated Speed (min-1r.p.m)
1430/1730/1740
Operating Ambient Temperature (deg C)
-20 to 40
Atmosphere
There are no corrosive and explosive gases, steam, condensation, and little dust.
Number of Poles
4
Dimensions L (mm)
215
Dimensions C (mm)
63
Dimension U(mm)
1
Weight (kg)
5.6
Dimension r (mm)
103
Frame Number
63M
Dimension Q(mm)
23
Using Periphery Altitude (m)
1000 or less
Dimensions D (mm)
126.6
Dimension S (mm)
11 (S tolerance h6)
Dimensions N (mm)
100
Dimensions KL (mm)
64.5
Dimensions A (mm)
112
Dimension Z (mm)
7
Dimensions XB (mm)
40
Dimension H (mm)
126.3
Model
Leg mounting and totally enclosed fan-shaped indoor type.
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Rice mill maintenance
5
From Japan
On 2018-01-22 22:25:44
Order before 3 o'clock, arrive at 11 o'clock the next day It was saved because the delivery date was quick, inexpensive.
This review is about item#5796935.
Electrical construction
4
From Japan
On 2017-09-22 11:47:50
I am glad that the period from ordering to arrival is short. Price is normal · · ·.
This review is about item#5796953.
Power of steel processing machine
5
From Japan
On 2016-08-27 08:54:16
It is used with the power of a simple steel deburring machine. I am preparing for the processing of our place.
This review is about item#05796944.
Motor replacement
5
From Japan
On 2016-02-04 20:59:29
There was the same thing as the current item and it was saved.
This review is about item#05796987.
Power source of mechanical equipment
4
From Japan
On 2015-10-10 12:54:51
I was in trouble suddenly by trouble, but it was saved because it was delivered immediately after ordering.
This review is about item#05796944.
S specification for air conditioning maintenance
5
From Japan
On 2015-10-07 07:13:17
Quick correspondence is good.
This review is about item#05796935.
Pumping pump
4
From Japan
On 2015-06-04 20:57:15
IE 1 → IE 3 transition period IE 1 was invented only cheaply and was saved. It is time to spend time and expense to repair suddenly the motor of agricultural pumping pump suddenly fails, so it is time to buy this motor so it can not wait very much. Same day shipping on emergency The next day arrival price is also greatly aided by the repair cost + α.
This review is about item#05796971.
Exchange
5
From Japan
On 2015-05-25 15:27:41
The delivery date was saved soon.
This review is about item#05796962.
A sprayer
5
From Japan
On 2015-05-18 17:22:38
This product is satisfactory at this price.
This review is about item#05796987.
pump
5
From Japan
On 2015-04-13 15:20:24
Easy to purchase, it is good to be quick
This review is about item#05796987.