Buy more than* S$200* and get FREE SHIPPING

  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type

Standard Three-Phase Motor, Indoor Type SF-JR-4P-0.4KW

4.44 (16)
Item.#
05796944
Mfr.#
SF-JR-4P-0.4KW
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Frequency (Hz)
50/60/60
Rated Speed (min-1r.p.m)
1410/1690/1700
Dimensions QK (mm)
25
Dimention X (mm)
18
Dimension W (mm)
5
Dimensions C (mm)
71
Dimension T (mm)
5
Dimensions B (mm)
87
Dimensions KD2 (mm)
12
Dimensions E (mm)
56
Dimensions KD1 (mm)
12
Rated Current (A)
2.2/2.0/2.0
Dimension G(mm)
3.2
Insulation Assortment
E
Dimensions KA (mm)
16.5
Dimension F (mm)
45
Dimensions M (mm)
148
Ambient Humidity
Below 95% RH
Rated Voltage (V)
Three phase 200/200/220
Model
Leg mounting and totally enclosed fan-shaped indoor type.
Number of Poles
4
Dimension H (mm)
144.8
Operating Ambient Temperature (deg C)
-20 to 40
Dimensions L (mm)
238
Paint Color
Munsell N5.5
Output (kW)
0.4
Dimension U(mm)
3
Weight (kg)
8
Dimension r (mm)
120
Frame Number
71M
Dimension Q(mm)
30
Using Periphery Altitude (m)
1000 or less
Dimensions D (mm)
147.6
Dimension S (mm)
14 (S tolerance j6)
Dimensions N (mm)
110
Dimensions KL (mm)
82
Dimensions A (mm)
118
Dimension Z (mm)
7
Dimensions XB (mm)
45
Atmosphere
There are no corrosive and explosive gases, steam, condensation, and little dust.