Buy more than* S$200* and get FREE SHIPPING

  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type

Standard Three-Phase Motor, Indoor Type SF-JR-4P-0.75KW

4.47 (15)
Item.#
05796953
Mfr.#
SF-JR-4P-0.75KW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Frequency (Hz)
50/60/60
Dimensions KG (mm)
63
Ambient Humidity
Below 95% RH
Dimensions KD (mm)
27
Dimensions XB (mm)
50
Dimensions QK (mm)
32
Operating Ambient Temperature (deg C)
-20 to 40
Dimension W (mm)
6
Paint Color
Munsell N5.5
Dimension T (mm)
6
Dimension U(mm)
3.5
Weight (kg)
11
Dimensions E (mm)
62.5
Dimension Q(mm)
40
Using Periphery Altitude (m)
1000 or less
Dimensions D (mm)
161.6
Dimension S (mm)
19 (S tolerance j6)
Dimensions N (mm)
125
Dimensions KL (mm)
145
Model
Leg mounting and totally enclosed fan-shaped indoor type.
Number of Poles
4
Dimensions A (mm)
122
Dimension Z (mm)
9
Rated Voltage (V)
Three phase 200/200/220
Rated Speed (min-1r.p.m)
1400/1690/1700
Dimension H (mm)
165.4
Dimention X (mm)
15
Dimensions L (mm)
262
Dimensions C (mm)
80
Output (kW)
0.75
Dimensions B (mm)
95
Dimension r (mm)
140
Frame Number
80M
Rated Current (A)
3.7/3.4/3.3
Dimension G(mm)
3.2
Insulation Assortment
E
Dimensions KA (mm)
39.5
Dimension F (mm)
50
Dimensions M (mm)
160
Atmosphere
There are no corrosive and explosive gases, steam, condensation, and little dust.
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Power of the steel processing machine
5
From Japan
On 2016-08-27 08:54:16
Used in the power of simple steel deburring machine. We are having furniture in the processing of my house.
This review is about item#05796944.
Replacement motor
5
From Japan
On 2016-02-04 20:59:29
It was saved if there is the same as the current product.
This review is about item#05796987.
Power source of machinery and equipment
4
From Japan
On 2015-10-10 12:54:51
It was in trouble failed suddenly, but was saved because it was immediately delivered to order.
This review is about item#05796944.
s specifications in air conditioning maintenance
5
From Japan
On 2015-10-07 07:13:17
Rapid response is good.
This review is about item#05796935.
Lifting pump
4
From Japan
On 2015-06-04 20:57:15
Transition period IE1 of IE1 → IE3 was saved went to somehow cheap hand only stock. Motor suddenly failure of agricultural water pumps, because when you also to repair not be waiting very takes time and money buy an equivalent motor. Ships same day the next day arrival price in the event of an emergency is also a great help in the cost of repairs + α.
This review is about item#05796971.
Exchange
5
From Japan
On 2015-05-25 15:27:41
Delivery time also was saved earlier.
This review is about item#05796962.
Sprayer
5
From Japan
On 2015-05-18 17:22:38
It is this commodity large satisfied with this price.
This review is about item#05796987.
pump
5
From Japan
On 2015-04-13 15:20:24
Purchase is simple and fast it is, is good
This review is about item#05796987.
Replacement of the fan motor
3
From Japan
On 2015-03-02 18:46:19
Current motor is all out of stock, yet going up in price. Cheaply, was looking for a place is fast delivery time. I was saved. I think still, it's attached to does not, but okay
This review is about item#05796971.
Air compressor motor tire replacement work in general (including tire changer)
5
From Japan
On 2014-04-21 17:45:19
And immediately replaced by genuine, it could be used. Quiet and powerful feel than the older reblogged. Reach the next day of the order, it is safe because was also firmly packing. Please try to buy all means.
This review is about item#05796953.