Buy more than* S$200* and get FREE SHIPPING

  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type
  • Standard Three-Phase Motor, Indoor Type

Standard Three-Phase Motor, Indoor Type SF-JR-4P-2.2KW

4.44 (16)
Item.#
05796971
Mfr.#
SF-JR-4P-2.2KW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Frequency (Hz)
50/60/60
Dimensions N (mm)
180
Dimension F (mm)
70
Dimensions M (mm)
200
Dimensions A (mm)
168.5
Dimension Z (mm)
12
Rated Voltage (V)
Three-phase 200/200/220
Rated Speed (min-1r.p.m)
1430/1710/1720
Dimension H (mm)
203.5
Dimention X (mm)
4
Dimensions L (mm)
366
Dimensions C (mm)
100
Output (kW)
2.2
Dimensions B (mm)
128
Dimension r (mm)
193
Frame Number
100L
Dimensions ML (mm)
212
Using Periphery Altitude (m)
1000 or less
Dimension K(mm)
45
Insulation Assortment
E
Dimension S (mm)
28 (S tolerance j6)
Model
Legs attached all enclosed fan-cooled indoor
Number of Poles
4
Dimensions I (mm)
230
Dimensions KL (mm)
169
Dimensions KG (mm)
88
Ambient Humidity
95% RH or less
Dimensions KD (mm)
27
Dimensions XB (mm)
63
Dimensions QK (mm)
45
Operating Ambient Temperature (deg C)
-20-40
Dimension W (mm)
8
Paint Color
Munsell N5.5
Dimension T (mm)
7
Dimension U(mm)
4
Weight (kg)
25
Dimensions E (mm)
80
Dimension Q(mm)
60
Rated Current (A)
9.6/9.0/8.6
Dimension G(mm)
6.5
Dimensions D (mm)
207
Dimensions J (mm)
40
Dimensions KA (mm)
65
Atmosphere
Corrosive and explosive gas, there is no steam and condensation and dust is less
Customer Reviews
5 star 10
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2017-09-22 11:47:50
I am glad that the period from ordering to arrival is short. Price is normal · · ·.
This review is about item#5796953.
Power of steel processing machine
5
From Japan
On 2016-08-27 08:54:16
It is used with the power of a simple steel deburring machine. I am preparing for the processing of our place.
This review is about item#05796944.
Motor replacement
5
From Japan
On 2016-02-04 20:59:29
There was the same thing as the current item and it was saved.
This review is about item#05796987.
Power source of mechanical equipment
4
From Japan
On 2015-10-10 12:54:51
I was in trouble suddenly by trouble, but it was saved because it was delivered immediately after ordering.
This review is about item#05796944.
S specification for air conditioning maintenance
5
From Japan
On 2015-10-07 07:13:17
Quick correspondence is good.
This review is about item#05796935.
Pumping pump
4
From Japan
On 2015-06-04 20:57:15
IE 1 → IE 3 transition period IE 1 was invented only cheaply and was saved. It is time to spend time and expense to repair suddenly the motor of agricultural pumping pump suddenly fails, so it is time to buy this motor so it can not wait very much. Same day shipping on emergency The next day arrival price is also greatly aided by the repair cost + α.
This review is about item#05796971.
Exchange
5
From Japan
On 2015-05-25 15:27:41
The delivery date was saved soon.
This review is about item#05796962.
A sprayer
5
From Japan
On 2015-05-18 17:22:38
This product is satisfactory at this price.
This review is about item#05796987.
pump
5
From Japan
On 2015-04-13 15:20:24
Easy to purchase, it is good to be quick
This review is about item#05796987.
Replacement fan motor
3
From Japan
On 2015-03-02 18:46:19
Currently all motors are out of stock, and the price is rising. I was looking for cheap, quick delivery. It was saved. I still have not installed it, but I think it's okay
This review is about item#05796971.