Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK17/16R

by NTN
5.00 (1)
Item.#
05797197
Mfr.#
NK17/16R
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
25
Standard static Load Rating (kN)
15
Width C (mm)
16
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
12.1
Weight (g)
24
Inner Diameter Fw (mm)
17
Description 2
There is a form of the inner ring with the format and with no inner ring for the case to be used as direct raceway surface the axis without using the inner ring.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.