Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK19/20R

by NTN
5.00 (1)
Item.#
05797242
Mfr.#
NK19/20R
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Width C (mm)
20
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
16
Weight (g)
32
Inner Diameter Fw (mm)
19
Outside Diameter D (phi mm)
27
Standard static Load Rating (kN)
22.2
Compatible
IR15x19x20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.