|
Machined Ring Needle Roller Bearings NK20/16R
(1)
- Item.#
- 05797251
- Mfr.#
- NK20/16R
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Width C (mm)
- 16
- Chamfer Dimensions r (mm)
- 0.3
- Standard Dynamic Load Rating (kN)
- 13.2
- Weight (g)
- 27
- Inner Diameter Fw (mm)
- 20
- Outside Diameter D (phi mm)
- 28
- Standard static Load Rating (kN)
- 17.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
Customers Who Bought This Item Also Bought