Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK20/20R

by NTN
Item.#
05797267
Mfr.#
NK20/20R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.92 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
16.7
Weight (g)
34
Inner Diameter Fw (mm)
20
Outside Diameter D (phi mm)
28
Standard static Load Rating (kN)
23.8
Width C (mm)
20