Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK21/20R

by NTN
5.00 (1)
Item.#
05797285
Mfr.#
NK21/20R
Package Qty.
1PC
Ship pack of
1
13.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
18.3
Weight (g)
35
Width C (mm)
20
Description 2
Without using the inner wheel, and ring shaft, this model features a design with no inner wheel, and with an inner wheel
Outside Diameter D (phi mm)
29
Standard static Load Rating (kN)
27.1
Compatible
IR17x21x20
Inner Diameter Fw (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.