Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK35/30R

by NTN
5.00 (1)
Item.#
05797461
Mfr.#
NK35/30R
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Weight (g)
112
Width C (mm)
30
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
36
Compatible
IR30x35x30
Inner Diameter Fw (mm)
35
Outside Diameter D (phi mm)
45
Standard static Load Rating (kN)
66.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.