Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK55/35R

by NTN
5.00 (1)
Item.#
05797644
Mfr.#
NK55/35R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
118
Compatible
IR50x55x35
Inner Diameter Fw (mm)
55
Outside Diameter D (phi mm)
68
Weight (g)
267
Width C (mm)
35
Chamfer Dimensions r (mm)
0.6
Standard Dynamic Load Rating (kN)
54
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.