Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK85/25R

by NTN
Item.#
05797793
Mfr.#
NK85/25R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
74.71 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Inner Diameter Fw (mm)
85
Outside Diameter D (phi mm)
105
Standard static Load Rating (kN)
123
Compatible
IR75x85x25
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
70.5
Weight (g)
404
Width C (mm)
25