Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings RNA4901R

by NTN
5.00 (1)
Item.#
05797933
Mfr.#
RNA4901R
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
9.55
Weight (g)
17
Width C (mm)
13
Outside Diameter D (phi mm)
24
Standard static Load Rating (kN)
10.9
Compatible
IR12x16x13
Inner Diameter Fw (mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-03-06 18:59:05
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05798003.