Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings RNA4902R

by NTN
5.00 (1)
Item.#
05797942
Mfr.#
RNA4902R
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
10.3
Weight (g)
22
Width C (mm)
13
Description 2
There is a form of the inner ring with the format and with no inner ring for the case to be used as direct raceway surface the axis without using the inner ring.
Outside Diameter D (phi mm)
28
Standard static Load Rating (kN)
12.8
Compatible
IR15x20x13
Inner Diameter Fw (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-03-06 18:59:05
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05798003.