Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings RNA4903R

by NTN
5.00 (1)
Item.#
05797951
Mfr.#
RNA4903R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
11.2
Weight (g)
22
Width C (mm)
13
Outside Diameter D (phi mm)
30
Standard static Load Rating (kN)
14.6
Compatible
IR17x22x13
Inner Diameter Fw (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-03-06 18:59:05
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05798003.