Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings RNA49/22R

by NTN
5.00 (1)
Item.#
05797976
Mfr.#
RNA49/22R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Width C (mm)
17
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
23.2
Weight (g)
50
Inner Diameter Fw (mm)
28
Outside Diameter D (phi mm)
39
Standard static Load Rating (kN)
29.3
Compatible
IR22x28x17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-03-06 18:59:05
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05798003.