Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings RNA4905R

by NTN
5.00 (1)
Item.#
05797985
Mfr.#
RNA4905R
Package Qty.
1PC
Ship pack of
1
22.43 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
24
Weight (g)
61
Width C (mm)
17
Chamfer Dimensions r (mm)
0.3
Description 2
There is a form of the inner ring with the format and with no inner ring for the case to be used as direct raceway surface the axis without using the inner ring.
Standard static Load Rating (kN)
31.5
Compatible
IR25x30x17
Inner Diameter Fw (mm)
30
Outside Diameter D (phi mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-03-06 18:59:05
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05798003.