Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings RNA4906R

by NTN
5.00 (1)
Item.#
05798003
Mfr.#
RNA4906R
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
47
Standard static Load Rating (kN)
35.5
Compatible
IR30x35x17
Inner Diameter Fw (mm)
35
Standard Dynamic Load Rating (kN)
25.5
Weight (g)
69
Width C (mm)
17
Chamfer Dimensions r (mm)
0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-03-06 18:59:05
Also in special sizes, in stock in a few days work queue is saved without!
This review is about item#05798003.