Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings RNA4909R

by NTN
5.00 (1)
Item.#
05798046
Mfr.#
RNA4909R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.86 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Width C (mm)
22
Chamfer Dimensions r (mm)
0.6
Standard Dynamic Load Rating (kN)
46
Weight (g)
182
Inner Diameter Fw (mm)
52
Outside Diameter D (phi mm)
68
Standard static Load Rating (kN)
73
Compatible
IR45x52x22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-03-06 18:59:05
Also in special sizes, in stock in a few days work queue is saved without!
This review is about item#05798003.