Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Inner Ring Ir-
  • Inner Ring Ir-
  • Inner Ring Ir-

Inner Ring Ir- IR5x8x16

by NTN
4.75 (4)
Item.#
05798231
Mfr.#
IR5x8x16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Mounting Dimension (Minimum ras) (mm)
0.3
Dimension r (mm)
0.3
Weight (g)
3.8
Inside Diameter d (phi mm)
5
Dimension F (mm)
8
Width B (mm)
16
Material
High carbon-chromium bearing steel
Mounting Dimension (Maximum da) (mm)
7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-03-15 00:50:33
Combined with needle bearing, it can be used for bearings of swing arm and suspension linkage, etc. It can also be used instead of the color of the suspension unit. Compared to the color of the UNIQLO plating it is very rugged material and it is hard to rust so it's easy to remove.
Agricultural equipment maintenance
5
From Japan
On 2016-05-22 09:41:13
Product search is easy, price is also convincing, use is also useful without problems.
This review is about item#05798511.
Car maintenance
4
From Japan
On 2015-03-29 13:13:24
I am using it for bush removal, but I am sick. It is inexpensive and excels in cost performance.
This review is about item#05798536.
A part of a tool. Purchase as substitute
5
From Japan
On 2013-06-12 17:43:50
It was perfect ♪
This review is about item#05798791.