Buy more than* S$200* and get FREE SHIPPING

  • Inner Ring Ir-
  • Inner Ring Ir-
  • Inner Ring Ir-

Inner Ring Ir- IR6x8x10

by NTN
4.75 (4)
Item.#
05798247
Mfr.#
IR6x8x10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.94 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
6
Mounting Dimension (Minimum ras) (mm)
0.15
Dimension r (mm)
0.15
Width B (mm)
10
Material
High carbon-chromium bearing steel
Mounting Dimension (Maximum da) (mm)
7.2
Dimension F (mm)
8
Dimension t (mm)
1
Weight (g)
1.7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-03-15 00:50:33
Combined with needle bearing, it can be used for bearings of swing arm and suspension linkage, etc. It can also be used instead of the color of the suspension unit. Compared to the color of the UNIQLO plating it is very rugged material and it is hard to rust so it's easy to remove.
Agricultural equipment maintenance
5
From Japan
On 2016-05-22 09:41:13
Product search is easy, price is also convincing, use is also useful without problems.
This review is about item#05798511.
Car maintenance
4
From Japan
On 2015-03-29 13:13:24
I am using it for bush removal, but I am sick. It is inexpensive and excels in cost performance.
This review is about item#05798536.
A part of a tool. Purchase as substitute
5
From Japan
On 2013-06-12 17:43:50
It was perfect ♪
This review is about item#05798791.