Buy more than* S$200* and get FREE SHIPPING

  • Inner Ring Ir-
  • Inner Ring Ir-
  • Inner Ring Ir-

Inner Ring Ir- IR7x10x16

by NTN
4.67 (3)
Item.#
05798292
Mfr.#
IR7x10x16
Package Qty.
1PC
Ship pack of
1
3.43 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Mounting Dimension (Minimum ras) (mm)
0.3
Dimension r (mm)
0.3
Width B (mm)
16
Material
High carbon-chromium bearing steel
Mounting Dimension (Maximum da) (mm)
9
Dimension F (mm)
10
Dimension t (mm)
1
Weight (g)
4.9
Inside Diameter d (phi mm)
7
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Farm equipment maintenance
5
From Japan
On 2016-05-22 09:41:13
Product Search is also convinced simple price, also come in handy without any problems in use.
This review is about item#05798511.
Car maintenance
4
From Japan
On 2015-03-29 13:13:24
Uses them in for Bush Without it, it is good condition. Excellent cost performance at a low cost.
This review is about item#05798536.
Part of a tool. Purchased as a substitute
5
From Japan
On 2013-06-12 17:43:50
♪ was the perfect
This review is about item#05798791.