Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Inner Ring Ir-
  • Inner Ring Ir-
  • Inner Ring Ir-

Inner Ring Ir- IR17x22x13

by NTN
4.75 (4)
Item.#
05798457
Mfr.#
IR17x22x13
Package Qty.
1PC
Ship pack of
1
4.45 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Width B (mm)
13
Material
High carbon-chromium bearing steel
Mounting Dimension (Maximum da) (mm)
19
Dimension F (mm)
22
Dimension t (mm)
1.5
Weight (g)
15
Inside Diameter d (phi mm)
17
Mounting Dimension (Minimum ras) (mm)
0.3
Dimension r (mm)
0.3
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Development of bike
5
From Japan
On 2017-03-15 00:50:33
In combination with a needle bearing, in addition can also be used, such as the bearing of the swing arm and suspension linkage, it can also be used in color instead of the suspension unit. Detachable so hard rust compared to very sturdy material as UNIQLO plating of color is also easy.
Farm equipment maintenance
5
From Japan
On 2016-05-22 09:41:13
Product Search is also convinced simple price, also come in handy without any problems in use.
This review is about item#05798511.
Car maintenance
4
From Japan
On 2015-03-29 13:13:24
Uses them in for Bush Without it, it is good condition. Excellent cost performance at a low cost.
This review is about item#05798536.
Part of a tool. Purchased as a substitute
5
From Japan
On 2013-06-12 17:43:50
♪ was the perfect
This review is about item#05798791.