Buy more than* S$200* and get FREE SHIPPING

  • HF Type One-Way Clutch

HF Type One-Way Clutch HF0812

by NTN
4.44 (9)
Item.#
05799114
Mfr.#
HF0812
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
HF may be delivered from INA company ( Germany )
Width C (mm)
12
Dimensions Fw (mm)
8
Dimensions D (mm)
12
Outside Diameter D (phi mm)
12
Width (mm)
12
Material
High carbon, chromium bearing steel.
Torque Capacity (N m)
3.15
Dimensions C (mm)
12
External (mm)
12
Weight (g)
3.4
Shaft Diameter (phi mm)
8
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Press fit into the bearing case
1
From Japan
On 2017-12-07 16:12:34
I ordered by saying NTN, but the one from the manufacturer called INA came. The seal of the nylon bag was NTN but inside was INA.
This review is about item#5799132.
Replacement by machine maintenance
5
From Japan
On 2017-07-11 21:54:57
The product is NTN made so purchase with confidence. I will get it because the delivery date is early.
This review is about item#5799123.
Used as parts of precision machinery
5
From Japan
On 2017-06-20 09:50:30
I was able to trade pleasantly from correspondence to delivery. Of course quality is of course good! It is!
This review is about item#5799105.
Used as a model part
5
From Japan
On 2016-03-08 15:52:15
Although it is not used yet, it will not be a direct evaluation, but since it can be purchased in a clear form that it is a domestic manufacturer, it is safe.
This review is about item#05799114.
Radio control engine
5
From Japan
On 2015-10-18 09:31:18
I checked the operation attached to the recoil starter. Rotate smoothly without problems and lock was okay.
This review is about item#05799114.
Shaft rotating part
4
From Japan
On 2015-06-01 17:49:17
I think that accuracy and slip are also the smallest.
This review is about item#05799105.
Used for radio controlled helicopter
5
From Japan
On 2013-05-23 18:08:23
Bearings are still domestic.
This review is about item#05799132.
robot
5
From Japan
On 2013-02-05 07:03:23
It is nearly perfect
This review is about item#05799105.
Used as a part of radio controlled car
5
From Japan
On 2009-10-01 09:15:47
Just a little processing on existing parts, can be worn. There is no problem at play level! It costs 4,500 yen when you buy a finished product, so satisfied enough!
This review is about item#05799105.