Buy more than* S$200* and get FREE SHIPPING

  • Thrust Needle Roller Bearings
  • Thrust Needle Roller Bearings
  • Thrust Needle Roller Bearings

Thrust Needle Roller Bearings AXK1106

by NTN
4.77 (43)
Item.#
05799272
Mfr.#
AXK1106
Package Qty.
1PC
Ship pack of
1
3.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Weight (g)
8 (Reference)
Compatible Washer
AS1106
Dimensions Ea (dia. mm)
44.4 (Reference)
Standard Dynamic Load Rating (N [kgf])
16300(1660)
Outer Diameter Dc (mm)
47
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 1500 Oil lubrication: 6000
Compatible Outer Ring
GS81106
Compatible Inner Ring
WS81106
Dimensions Eb (dia. mm)
34.5 (Reference)
Standard Static Rating Load (N [kgf])
69500(7100)
Width Dw (mm)
2
Inner Diameter Dc1 (mm)
30
Customer Reviews
5 star 35
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.77
43 Customer Reviews
The reviews are automatic translation.
Front fork of Strider
5
From Japan
On 2017-07-01 18:55:37
I use it together with a washer. Performance is outstanding!
This review is about item#5799263.
Rotating seat of automobile spring
5
From Japan
On 2017-06-07 11:11:18
Considering cost and convenience, I think that there is only one choice. Part makers are also using this to manufacture expensive parts, but the effect is the same as this.
This review is about item#5799333.
Rotational aid of the fork spring inside the front fork of the motorcycle
3
From Japan
On 2017-05-10 19:24:02
I felt that the front fork spring rubbed against the inner tube inner surface, so I used two for the front fork in a form that sandwiched the top and bottom of the spring. As a result, the sound of Cashan which can also be taken as an omission of the subduction of the spring began to ring. You can take it as proof that movement got better. ※ This osuri sound no longer sounds by increasing the front fork oil.
This review is about item#5799245.
1992 bike custom
5
From Japan
On 2017-03-31 13:19:24
I put it in the spring seat of the front fork. I feel like I got better motion.
This review is about item#5799263.
Used for heavy-duty thrust bearings
5
From Japan
On 2016-12-23 01:13:53
Because there is no exclusive item as a thrust bearing, and since the price is high, the purchase is incorporated because purchase is high, although it is several days, the noise is also eliminated, I think that the steering also got a little lighter. I do not know the durability yet.
This review is about item#05799342.
Improved operability of front fork
5
From Japan
On 2016-11-24 14:45:10
Used for improving front fork operability of motorcycle. If you actually use it, the movement will be better than normal. The front fork followability has become excellent more than ever than ever.
This review is about item#5799211.
Maintenance of address 110
3
From Japan
On 2016-09-30 07:52:55
I used it for maintenance of address 110. The shift from low speed became smooth.
This review is about item#05799306.
Used in the torque cam part of the scooter
5
From Japan
On 2016-08-20 20:31:58
I used it in the center spring part of the torque cam, but I am very satisfied with this price. It is unknown whether it is strong against heat, but I'd like to check durability after using it in future. I would like to purchase it with other scooters if it is okay.
This review is about item#5799306.
As a thrust bearing for vehicle height adjustment
5
From Japan
On 2016-08-18 23:14:45
You can buy it at about one third place price than purchasing the same type thrust bearing as exclusive item. Cospa is outstanding. Insert it with the washer with the same inner diameter and prevent grease from entering by inserting grease in between.
This review is about item#5799342.
Mounting in car highs
5
From Japan
On 2016-07-26 20:14:26
It is saved because car honesty is not cheap so much. There is no problem for now.
This review is about item#05799333.