Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thrust Needle Roller Bearings
  • Thrust Needle Roller Bearings
  • Thrust Needle Roller Bearings

Thrust Needle Roller Bearings AXK1110

by NTN
4.81 (52)
Item.#
05799315
Mfr.#
AXK1110
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Inner Diameter Dc1 (mm)
50
Weight (g)
14.8 (Reference)
Compatible Washer
AS1110
Dimensions Ea (dia. mm)
67.4 (Reference)
Standard Dynamic Load Rating (N [kgf])
31500(3250)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 1000 Oil lubrication: 3900
Outer Diameter Dc (mm)
70
Compatible Outer Ring
GS81110
Compatible Inner Ring
WS81110
Dimensions Eb (dia. mm)
55.5 (Reference)
Standard Static Rating Load (N [kgf])
143000(14500)
Width Dw (mm)
3
Customer Reviews
5 star 44
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
52 Customer Reviews
The reviews are automatic translation.
Axis of rotary chair
5
From Japan
On 2018-05-25 22:22:34
I was impressed by the turning of the chair. It is as per the standard and there is no problem.
This review is about item#5799272.
Used for bike forks
5
From Japan
On 2018-05-01 14:51:23
Just for the front fork of my car. The suspension 's movement improved dramatically, suppleness increased. The front suspension of the NC 700X was the worst according to the price, but by placing the product on the top of the coil spring and making the twist smooth, the suspension performance improved.
This review is about item#5799254.
For prototype
5
From Japan
On 2018-03-23 22:25:46
It is a wonderful performance. Prices are also kept low, I am thankful.
This review is about item#5799245.
Motorcycle Suspension
5
From Japan
On 2018-02-15 20:48:41
I use it for the rear suspension of a motorbike. Because the thickness is 5 mm with two washers and bearings, it fits within the adjustment range. Since the bearing escapes the twisted portion of the spring even if the suspension is set stiff The feeling of ride improves with a feeling soft!
This review is about item#5799306.
On the motorcycle front fork
5
From Japan
On 2018-01-22 15:18:00
It came pretty major in cars, but in bikes it's a custom from now on. 41 mm Used for forks made by Showa. It got stuck on the stroke and became smooth. It is pretty good custom of COSPA.
This review is about item#5799254.
Setting up a competition vehicle
5
From Japan
On 2017-12-24 01:31:41
People who can not buy Hi Paco's Pace are here I think that it is possible to obtain almost similar effects. Considering the expenditure, the person who was throwing away cheap things thinks about the cost ○ Although there are other spring bearing seats of the internal organs of the bearing, there are things that can not be installed unless shocks are affordable in case of using up and down as there is a thickness, and the car height can not be lowered. □ good point · Inexpensive (Although it is not the original use of the product, it is inexpensive as a spring seat of a bearing built-in) · Thickness is thin (There is a degree of freedom in setting since it is not so thick.) □ Bad point · There is invasion of sand etc inside (There is a product that makes sand using the same bearing harder to penetrate, those who are interested are there) I would like you to list similar products of the same size if there are ... · Rust caused by rain etc. (Apply grease to the bearing and take measures against rust.) · Maintenance free is impossible (Sometimes it is necessary to remove sand and garbage.) I tried wearing it by trial, but I felt the effect more than I thought. □ Felt effect · Decrease in thrusting when crossing a step (High rate may be better.) · Steering operation is intelligent or smooth (at the same time the alignment was also adjusted, so what is the effect?) □ Other - I think that the seat loosening due to the twist of the spring and noise suppression measures will be taken. (The effect seems to be big with struts) It is not a part of the time things such as the circuit etc in the city ride improvement item. It seems that taste also divides preferences. The installation was done only on the upper side, but it seems that the effect will rise if it is caught up and down. Bearings under the upper mount (under the upper seat) are adopted as genuine even by Porsche and other manufacturers, and the effect is the seal of effect?
This review is about item#05799342.
Used as a front fork of a single car
5
From Japan
On 2017-12-17 23:07:23
Purchased with a washer of the same diameter and set. The behavior of the motorcycle changes easily and it is interesting.
This review is about item#5799236.
On the suspension of the car
5
From Japan
On 2017-12-15 18:06:52
Because exclusive items are expensive here I have used it for 4 months but there is no problem for now Grease was used with less because dust adheres when painting too much
This review is about item#5799342.
As an automobile part
5
From Japan
On 2017-10-31 15:59:29
Used for the purpose of reducing the friction of the suspension. I am very satisfied.
This review is about item#5799342.
Front fork of Strider
5
From Japan
On 2017-07-01 18:55:37
I use it together with a washer. Performance is outstanding!
This review is about item#5799263.