Buy more than* S$200* and get FREE SHIPPING

  • Thrust Needle Roller Bearings
  • Thrust Needle Roller Bearings
  • Thrust Needle Roller Bearings

Thrust Needle Roller Bearings AXK1111

by NTN
4.79 (47)
Item.#
05799324
Mfr.#
AXK1111
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Dimensions Eb (dia. mm)
61.0 (Reference)
Standard Static Rating Load (N [kgf])
186000(19000)
Width Dw (mm)
3
Inner Diameter Dc1 (mm)
55
Weight (g)
18.9 (Reference)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 900 Oil lubrication: 3500
Compatible Washer
AS1111
Dimensions Ea (dia. mm)
74.9 (Reference)
Standard Dynamic Load Rating (N [kgf])
38000(3850)
Outer Diameter Dc (mm)
78
Compatible Outer Ring
GS81111
Compatible Inner Ring
WS81111
Customer Reviews
5 star 39
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.79
47 Customer Reviews
The reviews are automatic translation.
No sense of incongruity in the front fork
5
From Japan
On 2014-04-22 00:11:22
Although things that are cut diagonally by other companies have appeared, those who are cut square are familiar with the front fork after installation and have no discomfort. It is an inconspicuous part, but this is good for those who are sticking.
This review is about item#36703012.
For repair
5
From Japan
On 2014-04-21 13:30:49
It is safe because it is a leading manufacturer product
This review is about item#34998704.
To the flashlight
1
From Japan
On 2014-04-14 18:49:29
I purchased it in January and kept it at room temperature in the dark place, replaced the battery to the flashlight the other day and it is inexpensive because the battery runs out (sweat) in 20 minutes ~ (- _ -;)
This review is about item#34910836.
Maintenance of cars, motorcycles, etc.
5
From Japan
On 2014-04-09 07:08:47
Although I was at a loss for both inexpensive items, the company has also used Torako's hexagon wrench for many years, and I chose a quenched chrome vanadium steel that can be used for a long time without being damaged by anything wrench. I bought it with a solid product and was a great answer. I think that there is no continuous purchase unless lost.
This review is about item#37308162.
I thought that there was no hole saw over 70 有 Yes I was saved Very satisfied
5
From Japan
On 2014-04-08 22:16:26
I think that shopping was pretty good sharpness
This review is about item#36568445.
Drive frame of sewing machine
5
From Japan
On 2014-04-08 15:02:53
It is pretty quiet. Because it is internal work, it seems to be useful. I am satisfied with the price satisfactorily. When purchasing at the home center, I think that it is good that you can purchase it here because there is little room for choice and price.
This review is about item#38909227.
Grinding operation
5
From Japan
On 2014-04-03 09:03:43
The feeling of use is very good and the torque is perfect. Since the carbon brush is cut off carbon, when I reached the wear limit, I thought that it was broken until I noticed that the carbon was released from the contacts and turned off by built-in spring with insulator. W It is important to note that rotation does not gradually become unstable like domestic production.
This review is about item#33030313.
Tire exchange
5
From Japan
On 2014-03-25 20:16:17
no problem
This review is about item#32636904.
Picking up rubbish
5
From Japan
On 2014-03-25 13:48:27
You can exchange. The blade became a new article and ease of taking out dust was restored. With this, bunka chirri, it seems to be able to use it permanently.
This review is about item#35732952.
Fill in iron plate or tree
3
From Japan
On 2014-03-18 20:14:43
Although the texture is also very good with convenient products, I think that it is necessary to improve a little more because it seems that the coloring is thin. It may be hard to see for the elderly.
This review is about item#10245146.