Buy more than* S$200* and get FREE SHIPPING

  • Thrust Cylindrical Roller Bearings
  • Thrust Cylindrical Roller Bearings
  • Thrust Cylindrical Roller Bearings

Thrust Cylindrical Roller Bearings K81105T2

by NTN
Item.#
05799464
Mfr.#
K81105T2
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Dimension Dw (phi mm)
5
Outer Diameter Dc (mm)
42
Inner Diameter Dc1 (mm)
25
Dimensions Eb (dia. mm)
27.6 (Reference)
Allowable Number of Rotations (min-1r.p.m)
Grease Lubrication: 1800 oil lubrication: 7000
Standard Static Rating Load (N [kgf])
68000(6900)
Standard Dynamic Load Rating (N [kgf])
27300(2780)
Weight (g)
18 (Reference)
Dimensions Ea (dia. mm)
38.7 (Reference)