Buy more than* S$200* and get FREE SHIPPING

  • AS Shaped Ring, Washer
  • AS Shaped Ring, Washer
  • AS Shaped Ring, Washer

AS Shaped Ring, Washer AS1116

by NTN
4.88 (25)
Item.#
05799771
Mfr.#
AS1116
Package Qty.
1PC
Ship pack of
1
4.30 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2600
Dimensions Dp (mm)
105
Standard Dynamic Load Rating (N [kgf])
56500[5750]
Dimension S (mm)
1(+/-0.05)
Weight (kg)
0.0284 (Reference)
Dimensions Dp1 (mm)
80
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
650
Standard Static Rating Load (N [kgf])
279000[28400]
Outer Diameter (phi mm)
105
Inner Diameter (phi mm)
80
Width (mm)
1
Customer Reviews
5 star 23
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
25 Customer Reviews
The reviews are automatic translation.
1992 bike custom
5
From Japan
On 2017-03-31 13:21:36
I bought it as the opponent side of the thrust bearing on the spring seat of the suspension. It can be used with confidence as it is for bearing.
This review is about item#5799735.
I use it to tune the car
5
From Japan
On 2017-02-19 21:03:04
Very cheap and saved. Moreover, the product is NTN made and safe.
This review is about item#5799735.
Maintenance of address 110
3
From Japan
On 2016-09-30 07:42:32
I used it for maintenance of address 110. I used it to change center spring. The shift from low speed became smooth.
This review is about item#05799701.
As a thrust bearing for vehicle height adjustment
5
From Japan
On 2016-08-18 23:16:09
When purchasing the same type thrust bearing as exclusive goods it was so high that I bought it with needle roller bearings.
This review is about item#5799744.
Built in automobile suspension
5
From Japan
On 2016-07-14 16:46:48
Nothing works smoothly without problems.
This review is about item#05799744.
It is used for cushioning material and link of direct winding suspension of automobile shock absorber.
5
From Japan
On 2016-05-24 17:12:59
I am satisfied with the thinness of 1 mm. In the case of buzz, 16 pieces of cars are used at minimum because they use at least one car, so if you buy from the manufacturer of the undercarriage, you will be saved for the price, I think that maintenance is like how to rust material only.
This review is about item#05799735.
Bike Front Suspension
5
From Japan
On 2016-05-21 09:54:14
It will be a smooth movement
This review is about item#05799613.
As a thrust bearing washer of the front suspension of the motorcycle
5
From Japan
On 2016-03-22 19:50:08
I could install without looseness. The movement of the spring of the front suspension of the motorcycle became smooth, and obviously it became easy to ride.
This review is about item#05799613.
Construction machine
5
From Japan
On 2016-01-12 17:48:21
I am very satisfied.
This review is about item#05799656.
Mounting in the front fork of the motorcycle
5
From Japan
On 2015-12-04 14:46:43
Feeling that it became a different suspension.
This review is about item#05799613.