Buy more than* S$200* and get FREE SHIPPING

  • AS Shaped Ring, Washer
  • AS Shaped Ring, Washer
  • AS Shaped Ring, Washer

AS Shaped Ring, Washer AS1118

by NTN
4.87 (23)
Item.#
05799796
Mfr.#
AS1118
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.34 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Dimension S (mm)
1(+/-0.05)
Weight (kg)
0.0388 (Reference)
Dimensions Dp1 (mm)
90
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
600
Standard Static Rating Load (N [kgf])
390000[39500]
Outer Diameter (phi mm)
120
Inner Diameter (phi mm)
90
Width (mm)
1
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2300
Dimensions Dp (mm)
120
Standard Dynamic Load Rating (N [kgf])
71000[7250]
Customer Reviews
5 star 21
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
23 Customer Reviews
The reviews are automatic translation.
Maintenance of address 110
3
From Japan
On 2016-09-30 07:42:32
It was used in the maintenance of address 110. It was used to change the center spring. Shifting from the low speed is now smooth.
This review is about item#05799701.
As a thrust bearing for the harmonic drive
5
From Japan
On 2016-08-18 23:16:09
So terribly high when you buy a thrust bearing of the same type as specialized products, it was purchased with the needle roller bearings.
This review is about item#5799744.
Built-in car suspension
5
From Japan
On 2016-07-14 16:46:48
Nothing is operating smoothly without any problems.
This review is about item#05799744.
Use in cushioning material and link straight winding suspension of the shock absorber of the automobile.
5
From Japan
On 2016-05-24 17:12:59
Are we satisfied with the mortar of 1mm. In the case of their own, and buy from the manufacturer of the underbody relationship since the 16 copies in a single car the lowest use, it will be saved to the amount of money, the only think that if maintenance because like rust in the material basis.
This review is about item#05799735.
Bike front suspension
5
From Japan
On 2016-05-21 09:54:14
It will be smooth motion
This review is about item#05799613.
As a thrust bearing washer of the front suspension of the bike
5
From Japan
On 2016-03-22 19:50:08
Play was also can be mounted without. The movement of the front suspension of the spring of the bike becomes smooth, making it easier to ride in the clear.
This review is about item#05799613.
Construction machinery
5
From Japan
On 2016-01-12 17:48:21
It is a big satisfaction.
This review is about item#05799656.
Attached to the front fork of the bike
5
From Japan
On 2015-12-04 14:46:43
Feeling became a different thing of the suspension.
This review is about item#05799613.
Bike maintenance
5
From Japan
On 2015-10-16 18:20:23
It was used on the front fork of the bike. Also, since even higher accuracy in flatness Thickness You can also use the initial adjustment.
This review is about item#05799622.
Car of the harmonic drive
5
From Japan
On 2015-10-13 17:11:23
Strength can also be used without problems.
This review is about item#05799744.