Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ws-Ring, Inner Ring

Ws-Ring, Inner Ring WS81108

by NTN
5.00 (1)
Item.#
05799893
Mfr.#
WS81108
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
60
Width (mm)
3.5
Inner Diameter (phi mm)
40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:24:46
It has high rigidity and excellent performance. As expected, it is made from NTN.
This review is about item#5799841.