Buy more than* S$200* and get FREE SHIPPING

  • Ws-Ring, Inner Ring

Ws-Ring, Inner Ring WS81109

by NTN
5.00 (1)
Item.#
05799902
Mfr.#
WS81109
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Width (mm)
4
Inner Diameter (phi mm)
45
Outer Diameter (phi mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:24:46
It has high rigidity and excellent performance. As expected, it is made from NTN.
This review is about item#5799841.