Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81100

by NTN
Item.#
05800015
Mfr.#
GS81100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.77 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
24
Outside Diameter D (phi mm)
24
Weight (kg)
0.008 (Reference)
Width (mm)
2.75
Inner Diameter D1(dia. Mm)
10(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
9150[935]
Width B (mm)
2.75(-0.060 to 0)
Inner Diameter (phi mm)
10
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
14000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
3500
Standard Static Rating Load (N [kgf])
25300[2580]
Chamfer Dimensions r (mm)
0.3(min)