Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81102

by NTN
Item.#
05800033
Mfr.#
GS81102
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
16
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
11000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2800
Standard Static Rating Load (N [kgf])
36000[3700]
Chamfer Dimensions r (mm)
0.3(min)
Width B (mm)
2.75(-0.060 to 0)
Weight (kg)
0.01 (Reference)
Width (mm)
2.75
Inner Diameter D1(dia. Mm)
16(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
11300[1150]
Outer Diameter (phi mm)
28
Outside Diameter D (phi mm)
28