Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81104

by NTN
5.00 (1)
Item.#
05800051
Mfr.#
GS81104
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
13200[1340]
Outer Diameter (phi mm)
35
Outside Diameter D (phi mm)
35
Shape
Outerring
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
8500
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2100
Standard Static Rating Load (N [kgf])
46500[4750]
Chamfer Dimensions r (mm)
0.3(minimum)
Width B (mm)
2.75(-0.060 to 0)
Inner Diameter (phi mm)
21
Weight (kg)
0.014(Reference)
Width (mm)
2.75
Inner Diameter D1(dia. Mm)
21(+0.2 to +0.5)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:26:40
High rigidity, good condition. Performance is wonderful. It's made by NTN.
This review is about item#5800042.