Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81105

by NTN
Item.#
05800067
Mfr.#
GS81105
Package Qty.
1PC
Ship pack of
1
5.14 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
26
Weight (kg)
0.021(Reference)
Width (mm)
3
Inner Diameter D1(dia. Mm)
26(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
14600[1490]
Outer Diameter (phi mm)
42
Outside Diameter D (phi mm)
42
Shape
Outerring
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
7000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1800
Standard Static Rating Load (N [kgf])
58000[5900]
Chamfer Dimensions r (mm)
0.6(minimum)
Width B (mm)
3(-0.060 to 0)