Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81107

by NTN
5.00 (1)
Item.#
05800085
Mfr.#
GS81107
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Inner Diameter D1(dia. Mm)
37(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
17800[1820]
Outer Diameter (phi mm)
52
Outside Diameter D (phi mm)
52
Weight (kg)
0.033 (Reference)
Width (mm)
3.5
Standard Static Rating Load (N [kgf])
81500[8300]
Chamfer Dimensions r (mm)
0.6(min)
Width B (mm)
3.5(-0.075 to 0)
Inner Diameter (phi mm)
37
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
5500
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1400
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:26:40
High rigidity, good condition. Performance is wonderful. It's made by NTN.
This review is about item#5800042.