Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81109

by NTN
Item.#
05800103
Mfr.#
GS81109
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Width B (mm)
4(-0.075 to 0)
Inner Diameter (phi mm)
47
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
4300
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1100
Standard Static Rating Load (N [kgf])
128000[13100]
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
65
Weight (kg)
0.055 (Reference)
Width (mm)
4
Inner Diameter D1(dia. Mm)
47(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
29800[3050]
Outer Diameter (phi mm)
65