Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81110

by NTN
Item.#
05800112
Mfr.#
GS81110
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Weight (kg)
0.06 (Reference)
Width (mm)
4
Inner Diameter D1(dia. Mm)
52(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
31500[3250]
Outer Diameter (phi mm)
70
Outside Diameter D (phi mm)
70
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3900
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1000
Standard Static Rating Load (N [kgf])
143000[14500]
Chamfer Dimensions r (mm)
0.6(min)
Width B (mm)
4(-0.075 to 0)
Inner Diameter (phi mm)
52