Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81111

by NTN
5.00 (1)
Item.#
05800121
Mfr.#
GS81111
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
38000[3850]
Outer Diameter (phi mm)
78
Outside Diameter D (phi mm)
78
Weight (kg)
0.095 (Reference)
Width (mm)
5
Inner Diameter D1(dia. Mm)
57(+0.2 to +0.5)
Chamfer Dimensions r (mm)
0.6(min)
Width B (mm)
5(-0.075 to 0)
Inner Diameter (phi mm)
57
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3500
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
900
Standard Static Rating Load (N [kgf])
186000[19000]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:26:40
High rigidity, good condition. Performance is wonderful. It's made by NTN.
This review is about item#5800042.