Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81112

by NTN
5.00 (1)
Item.#
05800137
Mfr.#
GS81112
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Inner Diameter D1(dia. Mm)
62(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
44500[4550]
Outer Diameter (phi mm)
85
Outside Diameter D (phi mm)
85
Shape
Outerring
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3200
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
800
Standard Static Rating Load (N [kgf])
234000[23900]
Chamfer Dimensions r (mm)
1(minimum)
Width B (mm)
4.75(-0.075 to 0)
Inner Diameter (phi mm)
62
Weight (kg)
0.101(Reference)
Width (mm)
4.75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:26:40
High rigidity, good condition. Performance is wonderful. It's made by NTN.
This review is about item#5800042.