Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81113

by NTN
5.00 (1)
Item.#
05800146
Mfr.#
GS81113
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
46500[4750]
Outer Diameter (phi mm)
90
Outside Diameter D (phi mm)
90
Weight (kg)
0.125 (Reference)
Width (mm)
5.25
Inner Diameter D1(dia. Mm)
67(+0.2 to +0.5)
Chamfer Dimensions r (mm)
1(min)
Width B (mm)
5.25(-0.075 to 0)
Inner Diameter (phi mm)
67
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
750
Standard Static Rating Load (N [kgf])
254000[25900]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:26:40
High rigidity, good condition. Performance is wonderful. It's made by NTN.
This review is about item#5800042.