Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81114

by NTN
5.00 (1)
Item.#
05800155
Mfr.#
GS81114
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
95
Weight (kg)
0.134 (Reference)
Width (mm)
5.25
Inner Diameter D1(dia. Mm)
72(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
53500[5500]
Outer Diameter (phi mm)
95
Inner Diameter (phi mm)
72
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2900
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
750
Standard Static Rating Load (N [kgf])
253000[25800]
Chamfer Dimensions r (mm)
1(min)
Width B (mm)
5.25(-0.075 to 0)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2018-03-23 22:26:40
High rigidity, good condition. Performance is wonderful. It's made by NTN.
This review is about item#5800042.