Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81116

by NTN
Item.#
05800173
Mfr.#
GS81116
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
105
Weight (kg)
0.163 (Reference)
Width (mm)
5.75
Inner Diameter D1(dia. Mm)
82(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
56500[5750]
Outer Diameter (phi mm)
105
Inner Diameter (phi mm)
82
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2600
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
650
Standard Static Rating Load (N [kgf])
279000[28400]
Chamfer Dimensions r (mm)
1(min)
Width B (mm)
5.75(-0.075 to 0)