Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81117

by NTN
Item.#
05800182
Mfr.#
GS81117
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.09 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1(min)
Width B (mm)
5.75(-0.075 to 0)
Inner Diameter (phi mm)
87
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2400
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
600
Standard Static Rating Load (N [kgf])
291000[29700]
Outer Diameter (phi mm)
110
Outside Diameter D (phi mm)
110
Weight (kg)
0.175 (Reference)
Width (mm)
5.75
Inner Diameter D1(dia. Mm)
87(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
57500[5900]