Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81118

by NTN
Item.#
05800191
Mfr.#
GS81118
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
390000[39500]
Chamfer Dimensions r (mm)
1(min)
Width B (mm)
6.5(-0.090 to 0)
Inner Diameter (phi mm)
92
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2300
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
600
Standard Dynamic Load Rating (N [kgf])
71000[7250]
Outer Diameter (phi mm)
120
Outside Diameter D (phi mm)
120
Weight (kg)
0.25 (Reference)
Width (mm)
6.5
Inner Diameter D1(dia. Mm)
92(+0.2 to +0.5)