Buy more than* S$200* and get FREE SHIPPING

  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring
  • GS-Shaped Bearing Ring

GS-Shaped Bearing Ring GS81120

by NTN
Item.#
05800207
Mfr.#
GS81120
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Width B (mm)
7(-0.090 to 0)
Inner Diameter (phi mm)
102
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
500
Standard Static Rating Load (N [kgf])
550000[56500]
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
135
Weight (kg)
0.35 (Reference)
Width (mm)
7
Inner Diameter D1(dia. Mm)
102(+0.2 to +0.5)
Standard Dynamic Load Rating (N [kgf])
90500[9200]
Outer Diameter (phi mm)
135