Buy more than* S$200* and get FREE SHIPPING

  • Double Action Sanding Machine

Double Action Sanding Machine SI-3101 M

Item.#
05800216
Mfr.#
SI-3101 M
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For various polishing work such as woodworking, metal grinding.
DIA Dimension (mm)
5
Air Consumption (L/min)
360
Specification
Air system Non-dust type glue formula
TRUSCO Part Number
255-0644
Hose Coupling
Rc1/4 inch
Paper Dimension (mm)
125
Revolution (min-1[r.p.m])
10000
Overall Length (mm)
155
Weight (kg)
0.9